Beli bearing snap ring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Deep Groove Ball Bearing 6300 Series Contact Seal Type With Retaining Ringatribut:
- Bearing Number: 6300
- JIS Grade: 0
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: With retaining ring
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Double contact seal type
- NTN Deep Groove Ball Bearing 6200 Series Non-Contact Seal Type With Retaining Ringatribut:
- Bearing Number: 6200
- Load Direction: radial
- JIS Grade: 0
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: With retaining ring
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Non-contact seal type on both sides
- NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5Katribut:
- Race ring Shape: Deep groove ball bearings
- NTN Deep Groove Ball Bearing 6000 ZZ/2AS Seriesatribut:
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Load Direction: radial
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- NTN Deep Groove Ball Bearing 6000 Series Contact Seal Type With Retaining Ringatribut:
- Bearing Number: 6000
- JIS Grade: 0
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: With retaining ring
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Double contact seal type
- NTN Deep Groove Ball Bearing 6000 Series Non-Contact Seal Type with Snap Ringatribut:
- Race ring Shape: Deep groove ball bearings
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
Daftar Harga bearing snap ring Terbaru March 2026
| NTN Deep Groove Ball Bearing ZZNR / 2AS Series | Rp37.900 |
| NTN Deep Groove Ball Bearing 6300 Series Contact Seal Type With Retaining Ring | Rp149.900 |
| NTN Deep Groove Ball Bearing 6200 Series With Retaining Ring | Rp21.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| NTN Deep Groove Ball Bearing 6200 Series Non-Contact Seal Type With Retaining Ring | Rp79.900 |
| NTN Deep Groove Ball Bearing 6800 Series + ZZ + Cm / 5K | Rp49.900 |
| NTN Deep Groove Ball Bearing 6000 ZZ Series | Rp24.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp18.900 |
| NSK Deep Groove Ball Bearing 6000 Series Steel Seal on Two Sides (Laher) | Rp34.900 |
| NTN Deep Groove Ball Bearing 6000 Series ZZ with Retaining Ring | Rp33.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/nrP101002855-2.jpg)

/NTN%20Deep%20Groove%20Ball%20Bearing%206800%20Series%20%2B%20ZZ%20%2B%20Cm%20%2F%205K/i8P103144656-3.jpg)

/1bP102275047-2.jpg)
/P102822102-1.jpg)

/33P102822111-3.jpg)



%20SNR%2021%20Series/evP104620535-2.jpg)


/2oP102822096-3.jpg)